Abbotsford
gedseha36at0060

ABB SEHA36AT0060 40-60Amp 600VAC 25kAIC 3 Pole General Electric Spectra RMS™ SEH Molded Case Circuit Breaker Frame

Price $450.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SEHA36AT0060

Description

Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.

Specifications

Brand Name Thomas & Betts Sub Brand Spectra™ RMS
Item Name Molded Case Circuit Breaker Number of Poles 3
Interrupt Rating 18 kA at 600 VAC/25 kA at 277 VAC/25 kA at 480 VAC/65 kA at 120 VAC/65 kA at 120/240 VAC/65 kA at 240 VAC Amperage Rating 40/50/60/35/45A
Voltage Rating 600 V Frame SE150
Trip Type LS/I UPC 783164211436

Packages

1 - UNIT - 1