![gedsela36at0030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999930.jpg?preset=medium)
ABB SELA36AT0030 15-30Amp 3 Pole General Electric Spectra RMS™ SEL Molded Case Circuit Breaker Frame
Description
Spectra RMS molded case circuit breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.
Specifications
Brand Name | Emerson | Sub Brand | BuyLog™ |
Item Name | Molded Case Circuit Breaker | Type | Type SEL |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 30 A | Voltage Rating | 600 VAC |
Terminal Connection | Lug | Mounting Type | Bolt-On |
Phase | 3 | Conductor Size | 12-3/0 AWG Aluminum/Copper |
Frame | SE150 | Trip Type | Electronic LSI |
Dimensions | 3.38 in L x 4.12 in W x 6.31 in H | Standards | UL E11592 Listed, CSA LR40350 Certified, HACR Rated, HID Rated |
Application | For Electrical Distribution and Control | UPC | 783164227062 |
Packages
1 - UNIT - 1 |