![gedsgla36at0400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358503.jpg?preset=medium)
ABB SGLA36AT0400 400Amp 600VAC 3 Pole General Electric Spectra RMS™ Molded Case Circuit Breaker
Description
Spectraâ„¢ RMS SGL Standard moulded case/industrial circuit breaker. Frame. 400 A, 3-pole. 600 VAC system voltage. Interchangeable trip style. SG600 frame type. LSI trip function. Standard continuous current rated. Suitable for reverse feed. TCLK365 lug. Fixed long time. HACR special marking. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.
Specifications
Brand Name | Emerson | Sub Brand | BuyLog™ |
Item Name | Molded Case Circuit Breaker | Type | Type SGL |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 400 A | Voltage Rating | 600 VAC |
Terminal Connection | Lug | Mounting Type | Bolt-On |
Phase | 3 | Conductor Size | 500 kcmil - 2/0 AWG Aluminum, 600 kcmil - 8 AWG Aluminum |
Frame | SG600 | Trip Type | Electronic LSI |
Dimensions | 3.81 in L x 5-1/2 in W x 10.09 in H | Standards | UL E11592 Listed, CSA LR40350 Certified, HACR Rated |
Application | For Electrical Distribution and Control | UPC | 783164211658 |
Packages
1 - UNIT - 1 |