ABB SGLA36AT0600 600Amp 600VAC 3 Pole General Electric Spectra RMS™ Molded Case Circuit Breaker
Description
Spectraâ„¢ RMS SGL Standard moulded case/industrial circuit breaker. Frame. 600 A, 3-pole. 600 VAC system voltage. Interchangeable trip style. SG600 frame type. LSI trip function. Standard continuous current rated. Suitable for reverse feed. TCLK365 lug. Fixed long time. HACR special marking. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Molded Case Circuit Breaker | Series | SGLA |
Number of Poles | 3 | Interrupt Rating | 65 kA at 480 V |
Amperage Rating | 600 A | Voltage Rating | 600 V |
Terminal Connection | Bolt-On | Phase | 3 |
Trip Type | Instantaneous/Long Time/Short Time | Standards | UL Listed |
UPC | 783164211689 |
Packages
1 - UNIT - 1 |