
ABB TMQE32100 3 Pole 100Amp 120/208VAC GE Distribution Breaker Stack
Description
Circuit breaker. 3-poles, 120/208 VAC. Bolt-on type. Used with TMPC 200 A modular metering stacks. 100 A main tenant circuit breaker ampere rating. 7 jaw design.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 100 A | Voltage Rating | 120/208 VAC |
Terminal Connection | Bolt-On | UPC | 783174329855 |
Packages
1 - UNIT - 1 |