ABB TMQE32200 3P 200Amp 208V GE Distribution Stack Circuit Breaker
Description
Circuit breaker. 3-poles, 120/208 VAC. Bolt-on type. Used with TMPC 200 A modular metering stacks. 200 A main tenant circuit breaker ampere rating. 7 jaw design.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 200 A | Voltage Rating | 120/208 VAC |
Terminal Connection | Bolt-On | UPC | 783164310603 |
Packages
1 - UNIT - 1 |