Abbotsford
gedtmqrl21100

ABB TMQRL21100 100Amp 2-Pole GE Distribution Stack Circuit Breaker

Price $215.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMQRL21100

Description

Circuit breaker. 2-poles, 120/240 VAC, 10 kAIC. Plug-in type. Used with TMPC 125 A modular stacks. 100 A main tenant circuit breaker ampere rating. 5 jaw design.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 100 A Voltage Rating 120/240 VAC
Terminal Connection Plug-In UPC 783164310313

Packages

1 - UNIT - 1