
ABB TEB132040WL 3 Pole 10kAIC 40Amp 240VAC GE Distribution Industrial Circuit Breaker
Description
E150 Thermal magnetic moulded case/industrial circuit breaker. 40 A, 3-pole. 240 VAC system voltage. Non-interchangeable trip style. E150 frame type. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041, TCAL12 and TCAL14 copper/aluminium line and load lug. Fixed instantaneous and long time. HACR special marking.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TEB Core E Low Tier | Number of Poles | 3 |
Interrupt Rating | 10 kA | Amperage Rating | 40 A |
Voltage Rating | 240 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164068894 |
Packages
1 - UNIT - 1 |