
ABB TEB132100 100Amp 600Vac 3-Pole General Electric E-150 Thermal Magnetic Circuit Breaker
Description
Molded case circuit breaker. E150 frame type. 100 A, 600VAC. 3-poles. LI trip function.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TEB Core E Low Tier | Number of Poles | 3 |
Interrupt Rating | 10 kA | Amperage Rating | 100 A |
Voltage Rating | 240 V | Terminal Connection | Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164069020 |
Packages
1 - UNIT - 1 |