![gedted113015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000104.jpg?preset=medium)
ABB TED113015 15Amp 277VAC 125VDC 1-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
Molded case, fixed thermal magnetic. Interrupting Rating 14 Kiloampere At 277 Vac, 10 Kiloampere At 480 Vac, 10 Kiloampere At 125 Vdc. Terminal Aluminum/Copper Load Lug.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 1 |
Interrupt Rating | 14 kA | Amperage Rating | 15 A |
Voltage Rating | 277 VAC | Terminal Connection | Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 1-3/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164082401 |
Packages
1 - UNIT - 1 |