![gedted113015wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359870.jpg?preset=medium)
ABB TED113015WL 15Amp 277VAC 125VDC 1-Pole 14kAIC General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line &Load
Description
Molded Case Circuit Breaker with core E family, mid tier interruption rating, 150 A frame rating, 1-pole, 277 V voltage rating, 15 A ampere rating, line and load lugs. Thermal-magnetic trip E150 line circuit breakers.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 1 |
Interrupt Rating | 14 kA | Amperage Rating | 15 A |
Voltage Rating | 277 V | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 1-3/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164082418 |
Packages
1 - UNIT - 1 |