![gedted113020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359853.jpg?preset=medium)
ABB TED113020 20Amp 277VAC 125VDC 1-Pole 14kAIC General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
E150 Thermal magnetic moulded case circuit breaker. 20 A, 1-pole. 277 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL14 copper/aluminium load lug. Fixed instantaneous and long time. HACR special marking. 3 single-pole, 15 and 20 A breakers are also UL listed as switching duty breakers, suitable for switching 120 VAC (TEB), 277, 347 VAC (TED, THED) fluorescent lighting loads. UL listed for HID (high intensity discharge).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 1 |
Interrupt Rating | 14 kA | Amperage Rating | 20 A |
Voltage Rating | 277 VAC | Terminal Connection | Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 1-3/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164082425 |
Packages
1 - UNIT - 1 |