![gedted113060wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358672.jpg?preset=medium)
ABB TED113060WL 60Amp 277VAC 125VDC 1 Pole 14kAIC General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
E150 Thermal magnetic moulded case circuit breaker. 60 A, 1-pole. 277 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041, TCAL12 and TCAL14 copper/aluminium line and load lug. Fixed instantaneous and long time. HACR special marking.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 1 |
Interrupt Rating | 14 kA | Amperage Rating | 60 A |
Voltage Rating | 277 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 1-3/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164069976 |
Packages
1 - UNIT - 1 |