![gedted124015wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11678494.jpg?preset=medium)
ABB TED124015WL 15Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded case, fixed thermal magnetic. Interrupting Rating 18 Kiloampere At 240/480 Vac, 14 Kiloampere At 600 Vac, 10 Kiloampere At 500 Vdc. Terminal aluminum/copper line lug, load lug.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 2 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 15 A |
Voltage Rating | 480 V | Terminal Connection | Feed-Through |
Phase | 1 | Actuator | Toggle |
Frame | E150 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Includes | Lugs | UPC | 783164067972 |
Packages
1 - UNIT - 1 |