![gedted124090wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000126.jpg?preset=medium)
ABB TED124090WL 90Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded case circuit breaker. Non-interchangeable trip style. E150 frame type. 150 A frame rating. 2-poles, 90 A, 480 VAC/250 VDC. Core E family/Mid tier interruption. Standard continuous current rated. Line and load lug.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 2 |
Interrupt Rating | 10 kA, 18 kA | Amperage Rating | 90 A |
Voltage Rating | 480 VAC, 250 VDC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 2-3/4 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164068191 |
Packages
1 - UNIT - 1 |