![gedted124110wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000130.jpg?preset=medium)
ABB TED124110WL 110Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded case circuit breaker. Non-interchangeable trip style. E150 frame type. 150 A frame rating. 2-poles, 110 A, 480 VAC/250 VDC. Core E family/Mid tier interruption. Standard continuous current rated. Line and load lug.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 2 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 110 A |
Voltage Rating | 480 VAC | Terminal Connection | Bolt-On |
Phase | 1 | Frame | E150 |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | Dimensions | 2.75 in W x 4.09 in D x 6.31 in H |
For Use With | Panelboards | Includes | Lugs |
Standards | CSA Certified, UL Listed | UPC | 783164064551 |
Packages
1 - UNIT - 1 |