![gedted134030wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000138.jpg?preset=medium)
ABB TED134030WL 30Amp 480VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded case, fixed thermal magnetic. Interrupting Rating 18 Kiloampere At 240/480 Vac, 14 Kiloampere At 600 Vac, 10 Kiloampere At 500 Vdc. Terminal aluminum/copper line lug, load lug.
Specifications
Brand Name | Emerson | Sub Brand | BuyLog™ |
Item Name | Molded Case Circuit Breaker | Type | Type TED |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Amperage Rating | 30 A | Voltage Rating | 480 VAC |
Terminal Connection | Line and Load Side Lug | Mounting Type | Feed-Thru |
Phase | 3 | Frame | E150 |
Trip Type | Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable | Dimensions | 3-3/8 in L x 4-1/8 in W x 6-5/16 in H |
Standards | UL E11592 Listed, CSA LR40350 Certified, HACR Rated | Application | For Electrical Distribution and Control |
UPC | 783164063042 |
Packages
1 - UNIT - 1 |