![gedted134150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358807.jpg?preset=medium)
ABB TED134150 150Amp 480VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
E150 Thermal magnetic moulded case circuit breaker. 150 A, 3-pole. 480 VAC system voltage. 60/75°C rating through 100 A, 75°C rating above 100 A.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 3 |
Interrupt Rating | 18 kA | Amperage Rating | 150 A |
Voltage Rating | 480 VAC | Terminal Connection | Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164236859 |
Packages
1 - UNIT - 1 |