![gedted136015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244581181.jpg?preset=medium)
ABB TED136015 BREAKER 3P 15A 600V
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED | Series | E150 Line |
Number of Poles | 3 | Interrupt Rating | 18 kA at 480 V |
Amperage Rating | 15 A | Voltage Rating | 600 V |
Terminal Connection | Load Side | Mounting Type | Bolt-On |
Phase | 3 | Trip Type | Thermal Magnetic, Long-Time and Instantaneous |
Temperature Rating | 40 °C | UPC | 783164071535 |
Packages
1 - UNIT - 1 |