![gedted136025wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358808.jpg?preset=medium)
ABB TED136025WL 25Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker -Line & Load
Description
E150 Thermal magnetic moulded case circuit breaker. 25 A, 3-pole. 600 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL14 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking. UL listed for HID (high intensity discharge).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 3 |
Interrupt Rating | 14 kA | Amperage Rating | 25 A |
Voltage Rating | 600 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164063165 |
Packages
1 - UNIT - 1 |