![gedted136030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358130.jpg?preset=medium)
ABB TED136030 30Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
GE Industrial Solutions TED136030 3-Pole 600 VAC 30 A Circuit Breaker. The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 A and 600 V AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. All TEB, TED, THED breakers suitable for reverse feed. 60/75 C rating through 100 amperes, 75 Degrees C rating above 100 A.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 3 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 30 A |
Voltage Rating | 600 V | Terminal Connection | Bolt-On |
Phase | 3 | Frame | E150 |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | UPC | 783164063455 |
Packages
1 - UNIT - 1 |