![gedted136040](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000169.jpg?preset=medium)
ABB TED136040 40Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
Molded case, fixed thermal magnetic. Interrupting Rating 18 Kiloampere At 240/480 Vac, 14 Kiloampere At 600 Vac, 10 Kiloampere At 500 Vdc. Terminal aluminum/copper line lug, load lug.
Specifications
Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
Type | Type TED | Number of Poles | 3 |
Interrupt Rating | 18 kA | Amperage Rating | 40 A |
Voltage Rating | 600 VAC | Terminal Connection | Line and Load Lug |
Mounting Type | Bolt-On | Phase | 3 |
Trip Type | Thermal Magnetic, Long Time and Instantaneous | Application | For Electrical Distribution and Control |
UPC | 783164063479 |
Packages
1 - UNIT - 1 |