![gedted136040wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358914.jpg?preset=medium)
ABB TED136040WL 40Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
E150 Thermal magnetic moulded case circuit breaker. 40 A, 3-pole. 600 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041, TCAL12 and TCAL14 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking. UL listed for HID (high intensity discharge).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Interrupt Rating | 14 kA |
Amperage Rating | 40 A | Voltage Rating | 600 VAC |
Terminal Connection | Line/Load Lug | Phase | 3 |
Frequency Rating | 50/60 Hz | Conductor Size | 8 AWG |
Actuator | Pivot/Toggle | Frame | E150 |
Housing Material | Plastic | Trip Type | Non-Interchangeable, Thermal Magnetic |
Temperature Rating | 10 - 50 °C | Dimensions | 4-1/8 in W x 6-5/16 in H x 3-3/8 in D |
UPC | 783164063196 |
Packages
1 - UNIT - 1 |