![gedted136050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359937.jpg?preset=medium)
ABB TED136050 50Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
E150 Thermal magnetic moulded case circuit breaker. 50 A, 3-pole. 600 VAC system voltage. LI trip function. 60/75°C rating through 100 A, 75°C rating above 100 A.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Amperage Rating | 50 A |
Voltage Rating | 600 VAC | Trip Type | Non-Interchangeable, Thermal Magnetic |
Temperature Rating | 10 - 50 °C | UPC | 783164063493 |
Packages
1 - UNIT - 1 |