![gedted136070](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358122.jpg?preset=medium)
ABB TED136070 70Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
E150 Thermal magnetic moulded case circuit breaker. 70 A, 3-pole. 600 VAC system voltage. LI trip function. 60/75°C rating through 100 A, 75°C rating above 100 A.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 3 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 70 A |
Voltage Rating | 600 V | Terminal Connection | Bolt-On |
Phase | 3 | Frame | E150 |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | UPC | 783164063516 |
Packages
1 - UNIT - 1 |