![gedted136125wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11678494.jpg?preset=medium)
ABB TED136125WL 125Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded case, fixed thermal magnetic. Interrupting Rating 18 Kiloampere At 240/480 Vac, 14 Kiloampere At 600 Vac, 10 Kiloampere At 500 Vdc. Terminal aluminum/copper line lug, load lug.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Interrupt Rating | 14 kA |
Amperage Rating | 125 A | Voltage Rating | 600 VAC |
Terminal Connection | Line/Load Lug | Phase | 3 |
Frequency Rating | 50/60 Hz | Conductor Size | 1 - 2/0 AWG |
Actuator | Pivot/Toggle | Frame | E150 |
Housing Material | Plastic | Trip Type | Non-Interchangeable, Thermal Magnetic |
Temperature Rating | 10 - 50 °C | Dimensions | 4-1/8 in W x 6-5/16 in H x 3-3/8 in D |
UPC | 783164092080 |
Packages
1 - UNIT - 1 |