
ABB TEDL36060 30/60Amp 600Vac, 3-Pole, GE Current Limiter, for TED/THED
Description
Add-on current limiter for use with 3-pole TED/THED circuit breaker. 30 and 60 A current rating. 600 V voltage. 100 kAIC at 480 and 600 VAC. Thermal magnetic non-interchangeable trip.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker with Limiter |
Number of Poles | 3 | Interrupt Rating | 18 kA at 480 V |
Amperage Rating | 60 A | Voltage Rating | 600 VAC |
Terminal Connection | Line and Load Side Lug | Mounting Type | Feed-Thru |
Phase | 3 | Frame | TEDL |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | Application | For Residential, Commercial, Industrial |
UPC | 783164236989 |
Packages
1 - UNIT - 1 |