Abbotsford
gedtey130

ABB TEY130 30Amp 277Vac, 14kA, 1-Pole GE TEY/Q-Line (Bolt-On) Lighting Panel Circuit Breaker

Price $187.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEY130

Description

TEY Moulded case circuit breaker for use with AE panels. 30 A, 277 VAC, 1-pole, 3-phase. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. Fixed instantaneous and long time. HACR, HID special marking. 14 to 2/0 AWG wire range. The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 VAC systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability. UL listed HACR (Heating, air-conditioning, refrigeration). UL listed for HID (high intensity discharge), all 50 A or less.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TEY Number of Poles 1
Interrupt Rating 14 kA Amperage Rating 30 A
Voltage Rating 277 VAC Terminal Connection Bolt-On, Load Lug
Phase 3 Trip Type Thermal Magnetic
Standards cUL File No. E-11592, UL Listed Application Various Lug-Lug Applications
UPC 783164180930

Packages

1 - UNIT - 1