ABB TEY270 70Amp 14kA, 48/277Vac 2-Pole GE TEY/Q-Line (Bolt-On) Lighting Panel Circuit Breaker
Description
Molded Case Circuit Breaker, 70 A, 277/480V AC, 2 Pole, Bolt On Panel board Mounting Style.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TEY | Number of Poles | 2 |
Interrupt Rating | 65 kA | Amperage Rating | 70 A |
Voltage Rating | 120 V | Terminal Connection | Bolt-On, Load Lug |
Trip Type | Thermal Magnetic | Standards | cUL File No. E-11592, UL Listed |
Application | Various Lug-Lug Applications | UPC | 783164182200 |
Packages
1 - UNIT - 1 |