
ABB TEY330 30Amp 3-Pole GE TEY/Q-Line (Bolt-On) Lighting Panel Circuit Breaker
Description
The TEY is a one-inch wide per pole, compact, bolt-on circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TEY | Number of Poles | 3 |
Interrupt Rating | 65 kA | Amperage Rating | 30 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Bolt-On, Load Lug |
Trip Type | Thermal Magnetic | Standards | cUL File No. E-11592, UL Listed |
Application | Various Lug-Lug Applications | UPC | 783164181043 |
Packages
1 - UNIT - 1 |