Abbotsford
gedtey360

ABB TEY360 60Amp 3-Pole GE TEY/Q-Line (Bolt-On) Lighting Panel Circuit Breaker

Price $827.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEY360

Description

TEY Moulded case circuit breaker for use with AE panels. 60 A, 480/277 VAC, 3-pole, 3-phase. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. Fixed instantaneous and long time. HACR special marking. 14 to 8 or 12 to 8 KCMIL wire range. The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 VAC systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make/Quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability. UL listed HACR (Heating, air-conditioning, refrigeration). UL listed for HID (high intensity discharge), all 50 A or less.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series TEY Number of Poles 3
Interrupt Rating 14 kA at 480 V Amperage Rating 60 A
Voltage Rating 480 V Terminal Connection Bolt-On
Phase 3 Trip Type Instantaneous/Long Time/Thermal Magnetic
Temperature Rating 40 °C Standards UL Listed
UPC 783164181074

Packages

1 - UNIT - 1