Abbotsford
gedthed114015

ABB THED114015 1 Pole 15Amp 480VAC General Distribution High-tier Circuit Breaker

Price $1,180.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THED114015

Description

Thermal magnetic moulded case circuit breaker. 15 A, 1-pole. E150 frame type. 120 VAC, 120/240 VAC, 125 VDC, 240 VAC, 277 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041, TCAL14 lugs. Fixed long time and instantaneous. HACR special marking. The E150 product line consists of thermal magnetic circuit breakers, magnetic circuit breakers and moulded-case switches rated up to 150 A and 600 VAC. Single-pole, 15 and 20 A breakers are also UL listed as switching duty breakers, suitable for switching 120 VAC (TEB), 277, 347 VAC (TED, THED) fluorescent lighting loads. UL listed for HID (high intensity discharge).

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series THED Number of Poles 1
Interrupt Rating 10 kA at 480 V Amperage Rating 15 A
Voltage Rating 347 V Terminal Connection Bolt-On
Phase 1 Frame E150
Standards UL Listed UPC 783164307177

Packages

1 - UNIT - 1