ABB THED114015WL 1 Pole 15Amp 347V General Electric Circuit Breaker with Lugs
Description
Molded case circuit breaker. Non-interchangeable trip style. E150 frame type. 1-pole, 15 A, 18 kAIC, 247 VAC, 125 VDC voltage. LI trip function. TC041 and TCAL14 lugs. Fixed instantaneous.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THED Core E High Tier | Number of Poles | 1 |
Interrupt Rating | 65 kA | Amperage Rating | 15 A |
Voltage Rating | 347 V | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 1-3/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164167870 |
Packages
1 - UNIT - 1 |