Abbotsford
gedthed114020

ABB THED114020 1 Pole 20Amp 480VAC General Distribution High-tier Circuit Breaker

Price $1,168.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THED114020

Description

Thermal magnetic moulded case circuit breaker. 20 A, 1-pole. E150 frame type. 120 VAC, 120/240 VAC, 125 VDC, 240 VAC, 277 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041, TCAL14 lugs. Fixed long time and instantaneous. HACR special marking. The E150 product line consists of thermal magnetic circuit breakers, magnetic circuit breakers and moulded-case switches rated up to 150 A and 600 VAC. Single-pole, 15 and 20 A breakers are also UL listed as switching duty breakers, suitable for switching 120 VAC (TEB), 277, 347 VAC (TED, THED) fluorescent lighting loads. UL listed for HID (high intensity discharge).

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THED Core E High Tier Number of Poles 1
Interrupt Rating 65 kA Amperage Rating 20 A
Voltage Rating 347 V Terminal Connection Load Lug
Frame E150 Trip Type Thermal Magnetic
Temperature Rating 60/75 °C Dimensions 1-3/8 in W x 3-3/8 in D x 6-5/16 in H
Standards cUL File No. E-11592, UL Listed Application Reverse Feed Applications
UPC 783164307184

Packages

1 - UNIT - 1