ABB THED114020WL 20Amp 347VAC 125VDC 1 Pole General Electric Molded Case Circuit Breaker
Description
Thermal magnetic moulded case circuit breaker with line lug. 20 A, 1-pole. E150 frame type. 120 VAC, 120/240 VAC, 125 VDC, 240 VAC, 277 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041, TCAL14 lugs. Fixed long time and instantaneous. HACR special marking. The E150 product line consists of thermal magnetic circuit breakers, magnetic circuit breakers and moulded-case switches rated up to 150 A and 600 VAC.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THED Core E High Tier | Number of Poles | 1 |
Interrupt Rating | 25 kA | Amperage Rating | 20 A |
Voltage Rating | 480 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164069600 |
Packages
1 - UNIT - 1 |