
ABB THED134125WL 3 Pole 125Amp 480VAC General Electric High Tier Lug Circuit Breaker
Description
Thermal magnetic moulded case circuit breaker with line lug. 125 A, 3-pole. E150 frame type. 480/277 VAC system voltage. Non-interchangeable trip style.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THED Core E High Tier | Number of Poles | 3 |
Interrupt Rating | 25 kA | Amperage Rating | 125 A |
Voltage Rating | 480 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164202137 |
Packages
1 - UNIT - 1 |