ABB THED136050WL 50Amp 600VAC 500VDC 3 Pole General Electric Molded Case Circuit Breaker
Description
Molded case, fixed thermal magnetic. Interrupting Rating 65 Kiloampere At 240 Vac, 25 Kiloampere At 480 Vac, 18 Kiloampere At 600 Vac, 10 Kiloampere At 500 Vdc. Terminal aluminum/copper line lug, load lug.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THED Core E High Tier | Number of Poles | 3 |
Interrupt Rating | 18 kA | Amperage Rating | 50 A |
Voltage Rating | 600 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164062823 |
Packages
1 - UNIT - 1 |