ABB THED136070 3 Pole 70Amp 600VAC General Electric High Tier Lug Circuit Breaker
Description
Molded Case Circuit Breakers, THED Series. Single-pole, 15 and 20 A breakers are also UL listed as switching duty breakers, suitable for switching 120 Vac (TEB), 277, 347 Vac (TED, THED) fluorescent lighting loads. Suitable for 10 kAIC at 480 Vac, but not labeled or UL listed. Two pole breaker is furnished in three-pole case. Not UL listed, rated 5kA at 120V, 240V and 480 V. UL listed for HID (high intensity discharge).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | THED | Number of Poles | 3 |
Interrupt Rating | 25 kA at 480 V | Amperage Rating | 70 A |
Voltage Rating | 600 V | Terminal Connection | Bolt-On |
Phase | 3 | Frame | E150 |
UPC | 783164062977 |
Packages
1 - UNIT - 1 |