Abbotsford
gedthed136070wl

ABB THED136070WL 70Amp 600VAC 500VDC 3 Pole General Electric Molded Case Circuit Breaker

Price $2,147.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THED136070WL

Description

70 A Breaker with thermal magnetic main type. Molded case is molded from high mechanical and high dielectric strength engineered plastic. Trip indication is shown by handle position midway between On and Off to reset the trip mechanism, move the handle to extreme off then to On position. Quick-make, quick-break, trip-free mechanism minimizes arcing during breaker operation, contacts cannot be ''teased'' into position. Trip-free mechanism is independent of manual handle control, the breaker trips under short circuit or overload, even though the operating handle is held in on position. VERIFIER® "twist-to-trip" and ''push-to-trip'' mechanically simulates over current tripping through actuation of linkages not operated by the On/Off handle. Common trip bar assures instant disconnect of all conductors when an overload or short circuit occurs on any one conductor in the circuit or an accessory trip device operates. Silver alloy contacts combine the conductive properties of silver with other elements for clean, positive electrical contacting, pitting and burning are minimized for longer contact life. Arc chutes of heat absorbing, insulating material and metal grid plates quickly ''extinguish'' arcs. UL listed lugs for copper or aluminum cable, at full frame rating, easy access and simple, straight-in wiring.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THED Core E High Tier Number of Poles 3
Interrupt Rating 18 kA Amperage Rating 70 A
Voltage Rating 600 V Terminal Connection Line/Load Lug
Frame E150 Trip Type Thermal Magnetic
Temperature Rating 60/75 °C Dimensions 4-1/8 in W x 3-3/8 in D x 6-5/16 in H
Standards cUL File No. E-11592, UL Listed Application Reverse Feed Applications
UPC 783164062847

Packages

1 - UNIT - 1