
ABB THED136020 3 Pole 20Amp 600VAC General Electric High Tier Lug Circuit Breaker
Description
Thermal magnetic moulded case circuit breaker. 20 A, 3-pole. E150 frame type. LI trip function. Suitable for reverse feed. 60/75°C rating through 100 A, 75°C rating above 100 A.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | THED | Number of Poles | 3 |
Interrupt Rating | 25 kA at 480 V | Amperage Rating | 20 A |
Voltage Rating | 600 V | Terminal Connection | Bolt-On |
Phase | 3 | Frame | E150 |
Temperature Rating | 60 °C | UPC | 783164062892 |
Packages
1 - UNIT - 1 |