ABB THED136030 3 Pole 30Amp 600VAC General Electric High Tier Lug Circuit Breaker
Description
THED 3P 600 VAC Thermal Magnetic Molded Case Circuit Breaker with 30 A.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | THED | Number of Poles | 3 |
Interrupt Rating | 25 kA at 480 V | Amperage Rating | 30 A |
Voltage Rating | 600 V | Terminal Connection | Bolt-On |
Phase | 3 | Frame | E150 |
UPC | 783164062915 |
Packages
1 - UNIT - 1 |