
ABB THED136150WL 150Amp 600VAC 500VDC 3 Pole General Electric Molded Case Circuit Breaker
Description
THED ASM hi-break thermal magnetic moulded case circuit breaker. 150 A, 3-pole. 600 VAC system voltage. Non-interchangeable trip style. E150 frame style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL15, copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking. Include the complete breaker or switch.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THED Core E High Tier | Number of Poles | 3 |
Interrupt Rating | 18 kA | Amperage Rating | 150 A |
Voltage Rating | 600 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164135039 |
Packages
1 - UNIT - 1 |