ABB THED136125 3 Pole 125Amp 600VAC General Electric High Tier Lug Circuit Breaker
Description
Thermal magnetic moulded case circuit breaker. 125 A, 3-pole. E150 frame type. LI trip function. Suitable for reverse feed. 60/75°C rating through 100 A, 75°C rating above 100 A.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THED Core E High Tier | Number of Poles | 3 |
Interrupt Rating | 18 kA | Amperage Rating | 125 A |
Voltage Rating | 600 VAC | Terminal Connection | Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 75 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164134995 |
Packages
1 - UNIT - 1 |