Abbotsford
gedthhql22060

ABB THHQL22060 60Amp 240VAC 22kA 2-Pole Q-Line Molded Case Circuit Breaker

Price $257.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THHQL22060

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Specifications

Brand Name GE Item Name Circuit Breaker
Type THHQL Number of Poles 2
Interrupt Rating 22 kA Amperage Rating 60 A
Voltage Rating 240 V Terminal Connection Plug-In
Frame Q-Line Application Commercial and Residential Applications
UPC 783164117615

Packages

1 - UNIT - 1