
ABB THQB1115AF 15Amp 120/240V, 10KAIC, 1-Pole General Electric Q-Line Miniature Circuit Breaker, Arc Fault
Description
Miniature circuit breaker. Non-interchangeable LI trip function. Q-line frame. 1-pole, 15 A, 120/240 VAC. 1 inch bolt-on type. Standard continuous current rate. 10 kAIC, 120/240 VAC interrupting rating. Reverse feed. Fixed long time/instantaneous. Include thermal magnetic molded case circuit breakers and molded case switches.
Specifications
Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
Type | Type THQB | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Load Side Lug |
Mounting Type | Bolt-On | Phase | 1 |
Conductor Size | 14-10 AWG Copper/Aluminium | Frame | Q-Line |
Trip Type | Electronic LI | Standards | UL E11592 Listed, CSA LR10263 Certified |
Application | For Electrical Distribution and Control | UPC | 783164329704 |
Packages
1 - UNIT - 1 |