ABB THQB1115GFEP 15Amp 1-Pole General Electric THQB GFCI Q-Line Miniature Circuit Breakers
Description
Q-Line circuit breakers THQB 120 Vac, equipment protection ground fault circuit breakers (30 ma).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | THQB | Number of Poles | 1 |
Interrupt Rating | 10 kA at 120 V | Amperage Rating | 15 A |
Voltage Rating | 120 V | Terminal Connection | Bolt-On |
Phase | 1 | UPC | 783164060140 |
Packages
1 - UNIT - 1 |