ABB THQC1115 15Amp 120V, 1-Pole General Electric Q-Line Miniature Circuit Breaker, Lug In/Out
Description
Q-Line circuit breakers THQC 120 Vac, ground fault circuit interrupter.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQC | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120 VAC | Terminal Connection | Lug |
Frame | Q-Line | Standards | UL Listed |
UPC | 783164116038 |
Packages
1 - UNIT - 1 |