![gedthqc1115wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957018.jpg?preset=medium)
ABB THQC1115WL 15Amp 120V, 1-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories.
Specifications
Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
Type | Type THQC | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Line and Load Side Lug |
Mounting Type | Feed-Thru | Phase | 1 |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminium | Frame | Q-Line |
Trip Type | Thermal Magnetic, Non-Interchangeable | Dimensions | 2-3/8 in L x 1 in W x 3-9/32 in H |
Standards | UL E11592 Listed | Application | For Electrical Distribution and Control |
UPC | 783164012484 |
Packages
1 - UNIT - 1 |