Abbotsford
gedthqc1120wl

ABB THQC1120WL 20Amp 120/240V, 10KAIC, 1-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs

Price $54.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQC1120WL

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQC Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Load Lug
Frame Q-Line Trip Type Thermal Magnetic
Standards UL Listed UPC 783164012491

Packages

1 - UNIT - 1