ABB THQC2115WL 15Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs
Description
Molded case circuit breakers TQC, THQC, THHQC 120/240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Lug load terminal terminal. Wire size 14 to 2 Awg (Copper)/12 to 2 Awg (Aluminum) load. 35 Mm Din rail mounting.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQC | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Load Lug |
Frame | Q-Line | Standards | UL Listed |
UPC | 783164012521 |
Packages
1 - UNIT - 1 |